This item is Discontinued.

Lincoln Electric Flux-Cored Wire, FROG MANG, 1/16", 25 lb ED026106

Flux-Cored Wire, FROG MANG, 1/16", 25 lb (Discontinued)

  • Mfr # ED026106
  • Zoro # G803508830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED026106
Zoro #
G803508830
UPC #
015082004044
Country of Origin
United States

Dimensions

Spool Diameter
11 13/16 in
Wire Diameter
0.0625 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Welding Current Designation
DCEP
Typical Application
Railroad Crossing Diamonds, Railroad Frogs
For Welding Position
Flat, Horizontal
Shielding Type
Self-Shielded
Weight
25 lb
Series
Lincore FROG MANG
Alloy Composition
30% Max Manganese, 10% Max Chromium, 2% Max Carbon, 1% Max Silicon, Balance Iron
Rockwell Hardness
20 to 30 HRC (As Welded), 40 to 50 HRC (Work-Hardened)
Spool Type
Steel Spool
Alloy Type
Severe Impact
For Material Type
Manganese Steel
Process
Flux-Cored Welding (FCAW)
Material
Flux-Cored Self-Shielded (FCAW-S) Wire
Item
Hardfacing Flux-Cored Wire
Wire Type
Flux-Cored

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0625 in, Welding Current Designation DCEP, Rockwell Hardness 20 to 30 HRC (As Welded), 40 to 50 HRC (Work-Hardened), Spool Type Steel Spool, Series Lincore FROG MANG, Weight 25 lb, For Material Type Manganese Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.