This item is Discontinued.

Lincoln Electric Flux-Cored Wire, Lincore 33, 5/64", 50 lb ED011238

Flux-Cored Wire, Lincore 33, 5/64", 50 lb (Discontinued)

  • Mfr # ED011238
  • Zoro # G103508837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011238
Zoro #
G103508837
UPC #
015082024042
Country of Origin
United States

Dimensions

Spool Diameter
16 1/2 in
Spool Width
4 5/8 in
Wire Diameter
0.0781 in
Arbor Hole Diameter
12 in

Details

Wire Type
Flux-Cored
Alloy Composition
5% to 10% Calcium Fluoride, 1.8% to 2.3% Manganese, 1.4% to 1.9% Aluminum, 1.1% to 1.4% Chromium, 0.45% to 0.75% Silicon, Balance Iron
Spool Type
Spool
Shielding Type
Self-Shielded
Item
Hardfacing Flux-Cored Wire
For Material Type
Carbon Steel, Low-Alloy Steel
For Welding Position
Flat, Horizontal
Rockwell Hardness
14 to 30 HRC (1 Layer, As Welded), 28 to 34 HRC (1 Layer, Work-Hardened), 26 to 32 HRC (2 Layers, As Welded), 32 to 36 HRC (2 Layers, Work-Hardened), 38 to 42 HRC (2 Layers, Flame-Hardened/Water-Quenched), 25 to 34 HRC (3 Layers, As Welded), 35 to 38 HRC (3 Layers, Work-Hardened)
Weight
50 lb
Series
Lincore 33
Process
Flux-Cored Welding (FCAW)
Typical Application
Bark Conveyor Trunnions, Boom Heels, Bucket Teeth, Bucket Tooth Adapters, Cable Sheaves, Cams, Carbon Steel Hammers, Clutch Jaws, Crane Wheels, Drag Chain Drive Sprockets, Drag Chain Links, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Cutters, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Dredge Teeth, Drive Segments, Drive Sprockets, Drive Tumblers, Gears, Grit Collector Idlers, Hog Rotors, Idlers, Kellys and Kelly Bushings, Latch Plates and Bars, Loader Clutch Lugs, Locomotive Gears, Logging Arch Wheels, Mine Cars, Power Shovel Tumblers, Rail Cross-Overs, Rail Ends, Rail Frogs, Rail Switches, Rails, Rollers, Saw Carriage Wheels, Shafts, Shovel Rollers, Sprocket Drums, Top Carrier Rolls, Track Pads, Tractor Rollers, Travelling Sprockets, Trunnions, Well Drilling Cat Heads
Welding Current Designation
DCEP
Alloy Type
Build-Up
Material
Flux-Cored Self-Shielded (FCAW-S) Wire

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Build-Up, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.0781 in, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.