Flux-Cored Wire, Lincore 60-O, 7/64", 50 lb

  • Mfr # ED019888

  • Zoro # G903508822


product price:  $700.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Material
Wire
Weight
50 lb
For Material Type
Cast Iron, Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED019888
Zoro #
G903508822
UPC #
015082040240
Country of Origin
United States

Dimensions

Wire Diameter
0.1094 in
Spool Diameter
16 1/2 in
Spool Width
4 5/8 in
Arbor Hole Diameter
12 in

Details

Item
Hardfacing Flux-Cored Wire
Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Material
Wire
Weight
50 lb
For Material Type
Cast Iron, Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Process
Welding
Wire Type
Flux Cored
For Welding Position
Flat, Horizontal
Series
Lincore 60-O
Spool Type
Spool
Typical Application
Ash Conveyors, Asphalt Mixer Paddles, Ball Mill Scoop Lifts, Ball Mill Scoops, Blast Furnace Bells, Bucket Lips, Bucket Teeth, Bucket Tooth Adapters, Cage Crushers, Cement Mill Components, Cement Mixers, Classifier Flights, Clinker Grinding Rolls, Coal Pulverizer Rolls, Conveyor Chains and Links, Conveyor Pipe Bends, Conveyor Screws, Crusher Hammers, Crusher Points, Crusher Rolls, Cutter Chain Lugs and Straps, Debarking Hammers, Die Rings, Digging Arms, Dozer Blades, Dozer End Bits, Dragline Bucket Sides and Bottom, Dragline Chains, Dragline Clevis, Dragline Pins, Dredge Bucket Lips, Dredge Cutters and Teeth, Dredge Pump Casings, Dredge Pump Impellers, Dredge Pump Side Plates, Drive Tumbler Plates, Duck Bills, Elevator Bucket Lips, Feeder Blades, Grader Blades, Gravel Washer Auger Flights, Grinding Rings and Rolls, Grizzlies, Grizzly Bars, Gyratory Crusher Mantles and Liners, Loader Dragline Plates, Loader Track Pads, Loader Undercarriage Runners, Log Haul Chairs, Log Washer Paddles, Mechanical Loader Lips, Mill Plows, Muller Tires, Ore Chute Arc Doors, Ore Chute Baffle Plates, Pipeline Ball Joints, Plows, Pug Mill Augers, Pug Mill Paddles, Pulverizer Jaws, Quarry Drill Flutes, Railroad Tie Saw Blades, Ripper Teeth, Roll Heads, Rotary Screens, Rotors and Impeller Bars, Sand Slinger Cups, Scarifier Teeth, Scoop Lift Buckets, Scraper Cutters and Sides, Screw Conveyors, Scrubbers, Shaker Conveyor Rails, Shaker Pan Conveyors, Sheepsfoot Tampers, Sintering Plant Augers, Sintering Plant Finger Crushers, Skip Hoists, Slag Ladles, Slurry Tank Agitator Bearings, Slurry Tank Agitator Shafts, Slusher Shoes, Slusher Teeth, Spreader Cones, Spud Clamps, Spud Points, Wear Plates, Wheel Excavator Buckets, Wheel Excavator Teeth
Alloy Type
Severe Abrasion
Rockwell Hardness
50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers)
Alloy Composition
18.5% to 22.9% Chromium, 4% to 4.6% Carbon, 1% to 1.8% Manganese, 0.5% to 0.9% Silicon, 0.3% to 0.4% Aluminum, Balance Iron

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Severe Abrasion, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Wire Diameter 0.1094 in, Welding Current Designation DCEP, Rockwell Hardness 50 to 55 HRC (1 Layer), 55 to 58 HRC (2 Layers), Spool Type Spool, Series Lincore 60-O, Weight 50 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.