GasDiffuser, LincolnElectric
- Mfr # KP52
- Zoro # G710832226
product price:Â
$
17.15
/ea
Key Features
Compatible Brand
Lincoln Electric
Amperage - Maximum
200 A
Connection Type
Threaded
Compatible Contact Tip Series
Magnum 250A
Compatible MIG Gun Series
Magnum 200, Magnum 250L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP52
- Zoro #
- G710832226
- UPC #
- 015082766065
- Country of Origin
- China
Dimensions
- Minimum Wire Diameter
- 0.035 in
- Maximum Wire Diameter
- 0.045 in
- Fits Chest Size
- Compatible with Magnum 200 FM welding guns
Details
- Item
- Gas Diffuser,035-045,Magnum Gun (52)
- Compatible Brand
- Lincoln Electric
- Amperage - Maximum
- 200 A
- Connection Type
- Threaded
- Compatible Contact Tip Series
- Magnum 250A
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Features
- Compatible with Magnum 200 FM welding guns
- Compatible MIG Gun Model
- Magnum 200 FM
- Material
- Brass
- Gas Diffuser Number
- KP52
- Shell Material
- Brass
Description
Gas Diffuser,035-045,Magnum Gun (52)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.