Shop LINCOLN ELECTRIC
See all product information
Create Account
Nozzle Insulator Assembly
- Mfr # KP32
- Zoro # G823357555
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Nozzle Series
Magnum
Features
Adjustable Slip On
Amperage - Maximum
200 A
Compatible MIG Gun Series
Magnum 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP32
- Zoro #
- G823357555
- UPC #
- 015082763408
- Country of Origin
- China
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Nozzle Series
- Magnum
- Features
- Adjustable Slip On
- Amperage - Maximum
- 200 A
- Compatible MIG Gun Series
- Magnum 200
- Compatible Brand
- Lincoln Electric
- Insulator Series
- Magnum 200A
- Item
- Nozzle Insulator Assembly
- Connection Type
- Slip On
Dimensions
- Fits Chest Size
- Adjustable Slip On
Description
Nozzle Insulator Assembly, Connection Type Slip On, Features Adjustable Slip On
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.