GaslessNzl, Lincoln350A
- Mfr # KP3084-1
- Zoro # G102283766
product price:Â
$
16.39
/ea
Key Features
Welding Processes
Flux-Cored Welding (FCAW)
Compatible with Brand
Lincoln
Series
Magnum Pro 100A
Compatible with Series
Magnum Pro 100L, Magnum Pro 175L
For Contact Tip Series
Magnum Pro 350A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP3084-1
- Zoro #
- G102283766
- UPC #
- 015082919447
- Country of Origin
- United States
- Item
- Gasless Nozzle
- Welding Processes
- Flux-Cored Welding (FCAW)
- Compatible with Brand
- Lincoln
- Series
- Magnum Pro 100A
- Compatible with Series
- Magnum Pro 100L, Magnum Pro 175L
- For Contact Tip Series
- Magnum Pro 350A
- Compatible with Model
- K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
- Nozzle Number
- KP3084-1
- Nozzle Shape
- Tapered
- For Gas Diffuser Number
- KP3076-1
- Process
- Flux-Cored Welding (FCAW)
- Compatible MIG Gun Model
- K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1
- Compatible MIG Gun Series
- Magnum Pro 100L, Magnum Pro 175L
- Nozzle Series
- Magnum Pro 100A
- Compatible Contact Tip Series
- Magnum Pro 350A
- Compatible Gas Diffuser Number
- KP3076-1
- Compatible Brand
- Lincoln Electric
Description
Gasless Nozzle, Compatible with Brand Lincoln, Series Magnum Pro 100A, Compatible with Series Magnum Pro 100L, Magnum Pro 175L, Compatible with Model K4528-1, K4528-1-8P, K4529-1, K4871-1, K4872-1, Nozzle Number KP3084-1, Nozzle Shape Tapered, For Contact Tip Series Magnum Pro 350A, For Gas Diffuser Number KP3076-1, Welding Processes Flux-Cored Welding (FCAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.