Handheld Plasma Torch
- Mfr # KP5848-12-5
- Zoro # G623356291
product price:Â
$
811.99
/ea
Free Shipping & Returns
Key Features
Compatible Plasma Cutter Series
FlexCut 35 Air
Amperage - Maximum
125 A
Head Angle
90 Degrees
Includes
Torch Lead Included
Plasma Torch Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP5848-12-5
- Zoro #
- G623356291
- UPC #
- 015082817743
- Country of Origin
- Italy
- Compatible Plasma Cutter Series
- FlexCut 35 Air
- Amperage - Maximum
- 125 A
- Head Angle
- 90 Degrees
- Includes
- Torch Lead Included
- Plasma Torch Type
- Handheld
- Features
- Optimal Air Flow
- For Rear Connection Type
- Machine Connector
- Plasma Torch Series
- FlexCut 35 Air
- Item
- Handheld Plasma Torch
- Duty Cycle
- 100 %
- Plasma Torch Model
- KP5848-12-5
Dimensions
- Cable Length
- 12 1/2 ft
- Fits Chest Size
- Optimal Air Flow
Description
Handheld Plasma Torch, Cable Length 12 1/2 ft, Duty Cycle 100 Percent, For Rear Connection Type Machine Connector, Plasma Torch Model KP5848-12-5, Plasma Torch Type Handheld, Features Optimal Air Flow, Head Angle 90 Degrees , Includes Torch Lead Included
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.