Inside Lens, Polycarbonate, For Use With 3350 Series Welding Helmet, Includes 5 Lenses, Clear Lens

  • Mfr # KP3044-1

  • Zoro # G210105547


product price:  $3.29
/ea
Sold in multiples of 5 for $16.45

Key Features

For Use With
3350 Series Welding Helmet
Features
Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure
Material
Polycarbonate
Includes
(5) Inside Cover Lenses
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3044-1
Zoro #
G210105547
UPC #
015082915210
Country of Origin
China

Dimensions

Plate Thickness
0.04 in
Plate Width
3 17/32 in
Plate Length
3 23/32 in

Details

Item
Inside Lens
For Use With
3350 Series Welding Helmet
Features
Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure
Material
Polycarbonate
Includes
(5) Inside Cover Lenses
Lens Color
Clear
Compatible with Manufacturer Model Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible with Brand
Viking
Compatible with Series
3350
Magnification
No
Compatible Manufacturer Part Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible Manufacturer Model Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
For Use With Mfr. Model Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible with Manufacturer Model No.
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible with Mfr. Model No.
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
For Use with Mfr Model Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible Pump Manufacturer Part Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5
Compatible Mfr. Model Number
K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5

Description

Inside Lens, Compatible with Brand Viking, Compatible with Grainger Part Number 54EE87, 54EE88, 54EE89, 54EE90, 54EE91, 54EE92, 54EE93, 54EE94, 54EE95, 807RV9, Compatible with Manufacturer Model Number K3034-4, K3034-5, K3039-4, K3100-4, K3101-4, K3175-4, K3428-4, K3616-4, K3683-4, K4034-4, K4158-4, K4181-4, K4412-4,, K4440-4, K4671-4, K5133-4, K5134-4, K5423-5, Compatible with Series 3350, Diopter Strength Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.