Zoro Homepage

LINCOLN Collet

  • Mfr # KP4751-020

  • Zoro # G602485684


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
For Maximum Electrode Diameter
0.02 in
Application
Reference Number
13N25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4751-020
Zoro #
G602485684
UPC #
015082948805
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.02 in

Details

Item
Collet Body
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Application
Reference Number
13N25
TIG Torch Application
Non-Gas Lens
For Electrode Shape
Round
Type
Collet Body
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Series
20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Material
Copper Alloy

Description

Collet Body, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.02 in, Type Collet Body, Welding Processes TIG Welding (GTAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.