Zoro Homepage

LINCOLN Collet

  • Mfr # KP4751-18

  • Zoro # G402485693


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Type
Collet Body
TIG Torch Application
Non-Gas Lens
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
For Maximum Electrode Diameter
0.125 in
Compatible with Brand
Lincoln
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4751-18
Zoro #
G402485693
UPC #
015082948843
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.125 in

Details

Item
Collet Body
Type
Collet Body
TIG Torch Application
Non-Gas Lens
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Compatible with Brand
Lincoln
For Electrode Shape
Round
Welding Processes
TIG Welding (GTAW)
Compatible with Series
20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Application
Material
Copper Alloy
Reference Number
13N29

Description

Collet Body, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.125 in, Type Collet Body, Welding Processes TIG Welding (GTAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.