Zoro Homepage

LINCOLN Collet

  • Mfr # KP4753-040

  • Zoro # G202485701


product price: $18.89
/ea
Sold in multiples of 2 for $37.78

Key Features

For Electrode Shape
Round
Material
Copper Alloy
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4753-040
Zoro #
G202485701
UPC #
015082948928
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.04 in

Details

Item
Gas Lens
For Electrode Shape
Round
Material
Copper Alloy
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Application
TIG Torch Application
Gas Lens
Reference Number
45V42
Type
Gas Lens
Compatible with Series
20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375
Compatible with Model
20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV

Description

Gas Lens, Compatible with Model 20, 20F, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 22A, 22B, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.04 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Reference Number 45V42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.