Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Collet

  • Mfr # KP4754-332

  • Zoro # G702485690


product price: $24.69
/ea
Sold in multiples of 2 for $49.38

Key Features

Welding Processes
TIG Welding (GTAW)
Material
Copper Alloy
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Compatible with Brand
Lincoln
TIG Torch Application
Gas Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4754-332
Zoro #
G702485690
UPC #
015082948997
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.09375 in

Details

Item
Gas Lens
Welding Processes
TIG Welding (GTAW)
Material
Copper Alloy
Application
Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Compatible with Brand
Lincoln
TIG Torch Application
Gas Lens
Type
Gas Lens
Compatible with Model
For Electrode Shape
Round
Reference Number
45V26
Compatible with Series
17, 18, 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410

Description

Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.