Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINCOLN Electric Collets

  • Mfr # KP4749-116

  • Zoro # G002607358


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Compatible with Series
20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
For Maximum Electrode Diameter
0.0625 in
TIG Torch Application
Gas Lens, Non-Gas Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4749-116
Zoro #
G002607358
UPC #
015082948713
Country of Origin
China

Dimensions

For Maximum Electrode Diameter
0.0625 in

Details

Item
Collet
Compatible with Series
20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
TIG Torch Application
Gas Lens, Non-Gas Lens
Reference Number
13N22
Material
Copper
Type
Standard Collet
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV

Description

Collet, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-225, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 9, A-125, PTA-9, PTW-20, W-200, W-225, W-225 Modular, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.