LINCOLN Electric Collets
Mfr # KP4750-18
Zoro # G602607390
product price: $5.20
/eaSold in multiples of 3 for $15.60
Key Features
TIG Torch Application
Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20FHD,25,26,26F,26FV,26FVB,26HP,26HPV,26V,A35HP,CS410A,HW-17,HW-17F,HW-17R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-225,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP4750-18
Zoro #
G602607390
UPC #
015082948782
Country of Origin
China
Dimensions
For Maximum Electrode Diameter
0.125 in
Details
Item
Collet
TIG Torch Application
Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,20FHD,25,26,26F,26FV,26FVB,26HP,26HPV,26V,A35HP,CS410A,HW-17,HW-17F,HW-17R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-225,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Lincoln
Material
Copper
Reference Number
10N25
Type
Standard Collet
Compatible with Series
17, 18, 20FHD, 25 26, A-150, A-200, A-250, A35HP, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-225 Modular, W-350, W-400, W-410
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20FHD, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, A35HP, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-225, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.