This item is Discontinued.

Lincoln Electric LINCOLN IdealarcDC400 Multiprocess Weldr K1308-25

LINCOLN IdealarcDC400 Multiprocess Weldr (Discontinued)

  • Mfr # K1308-25
  • Zoro # G302492555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1308-25
Zoro #
G302492555
UPC #
015082801261
Country of Origin
United States

Dimensions

Overall Width
22.3 in
Overall Height
27.5 in
Overall Depth
33.09 in

Details

Item
Multiprocess Welder
Series
Idealarc DC400
Amperage Range
60 to 500A DC
Rated Output at Duty Cycle (Stick)
400 A @ 100%, 500 A @ 50%
Max. Amperage Range (Stick)
Greater than 300 A
Polarity
DC
Weight
473 lb
Max. Amperage Range (MIG)
Greater than 300 A
Features
115V, 15 Amps, Duplex Auxiliary Power Receptacle Makes it Easy to Power Lights, Grinders and Other Shop Tools At Your Work Station, Flat-Top Case With a Small Footprint can be Placed Under a Workbench or Stacked Up to 3 High on Top of Each Other, Full Range Output Voltage Control for Easy Operation and Precise Control, Mode Switch for Selecting Desired Output Characteristics, Standard Analog Ammeter and Voltmeter
TIG Welding Minimum Output Current
60 A
Kit Includes
Power Source Only
Includes
DC400 Power Source
Input Voltage
230V AC, 460V AC, 575V
Phase
Three-Phase
Input Voltage (Nominal)
240V, 575V
Model
K1308-25
Input Frequency
60 Hz
TIG Welding Output @ Duty Cycle
400 A @ 36 V, 100%, 450 A @ 38 V, 60%
Welder Kit Type
Power Source Only
MIG Welding Output @ Duty Cycle
400 A @ 36 V, 100%, 450 A @ 38 V, 60%, 500 A @ 40 V, 50%
Welding Processes
Air Carbon Arc Cutting & Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Stick Welding Output @ Duty Cycle
400 A @ 36 V, 100%, 450 A @ 38 V, 60%, 500 A @ 40 V, 50%
Max. Amperage Range (TIG)
Greater than 300 A
Application
General Fabrication, Structural Fabrication
Plug Type
Bare Leads
Welding Mode
CC/CV
Stick Welding Minimum Output Current
60 A
TIG Welding Maximum Output Current
500 A
Standards
CSA, UL
Stick Welding Maximum Output Current
500 A
Color
Red
MIG Welding Maximum Output Current
500 A
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
brand-mfr model
LINCOLN ELECTRIC - K1308-25

Description

Multiprocess Welder, Series Idealarc DC400, Input Voltage 230V AC, 460V AC, 575V AC, Phase Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 500 A, TIG Welding Maximum Output Current 500 A, MIG Welding Maximum Output Current 500 A, Model K1308-25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.