Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal-Cored Wire, Steel Spool, 0.045" Dia

  • Mfr # ED037105

  • Zoro # G603508795


product price: $173.76
/ea
Free Shipping & Returns

Key Features

Process
Metal-Cored Welding (MCAW)
Yield Strength (Minimum Required)
58 ksi
Spool Diameter
11 13/16 in
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
26% to 30%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037105
Zoro #
G603508795
UPC #
015082863467
Country of Origin
Canada

Dimensions

Spool Diameter
11 13/16 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Process
Metal-Cored Welding (MCAW)
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
26% to 30%
Material
Carbon Steel
Shielding Type
Gas-Shielded
Standards
AWS A5.18
Tensile Strength (As Welded)
75 to 85 ksi (75% Argon/25% Carbon Dioxide), 80 to 90 ksi (90% Argon/10% Carbon Dioxide)
AWS Classification
E70C-6M, E70C-6M H4, E70T15-M20A4-CS1-H4, E70T15-M21A4-CS1-H4
Spool Type
Steel Spool
For Material Type
Carbon Steel to Carbon Steel
Compatible Shielding Gas
75% to 92% Argon/Balance Carbon Dioxide
Yield Strength (As Welded)
65 to 75 ksi (75% Argon/25% Carbon Dioxide), 65 to 80 ksi (90% Argon/10% Carbon Dioxide)
Series
Metalshield MC-70 XLS
Item
Metal-Cored Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
22 %
Wire Type
Metal-Cored
Welding Current Designation
DCEP
Weight
33 lb

Description

Metal-Cored Welding Wire, Material Carbon Steel, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 to 85 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 80 to 90 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi (75 Percent Argon/25 Percent Carbon Dioxide), 65 to 80 ksi (90 Percent Argon/10 Percent Carbon Dioxide), Spool Type Steel Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.