Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Gloves, Cut Resistant, A4, XL

  • Mfr # K5131-XL

  • Zoro # G812924867


product price: $66.89
/ea

Key Features

Glove Size
XL
Glove Back Material
Durahide® Boar Leather
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Application
MIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K5131-XL
Zoro #
G812924867
UPC #
015082964430
Country of Origin
Cambodia

Dimensions

Glove Size
XL

Details

Item
MIG Gloves,Cut Resistant,A4,XL
Glove Back Material
Durahide® Boar Leather
Palm Material
Top grain leather
Glove Liner Material
Kevlar
Application
MIG

Description

MIG Gloves,Cut Resistant,A4,XL

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.