MIG Gun, Magnum Pro Curve 300

  • Mfr # K2951-2-10-45
  • Zoro # G502203876
product price: 
$
877.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 300
Compatible with Model
Power Feed 10, Power Feed 25
Application
MIG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2951-2-10-45
Zoro #
G502203876
UPC #
015082903033
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.078 in
Cable Length
15 ft

Details

Item
MIG Gun
Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 300
Compatible with Model
Power Feed 10, Power Feed 25
Application
MIG
For Wire Type
Flux-Cored, Solid
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Cooling Method
Air-Cooled
Maximum Current
300 A
Liner Series
KP44-3545-15
MIG Gun Type
MIG Gun
Neck Tube Angle
60 Degrees
Spool Included
No
Gas Diffuser Number
KP2746-1
Model
K2951-2-10-45
Tip Series
Magnum Pro 350A
Nozzle Series
Magnum Pro 350A
Duty Cycle
60 %
Enhanced Process
Pulsed MIG (GMAW-P)
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Welder Model
Power Feed 10, Power Feed 25
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Amperage - Maximum
300 A
Contact Tip Series
Magnum Pro 350A
MIG Gun Model
K2951-2-10-45
MIG Gun Series
Magnum Pro Curve 300

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Magnum Pro Curve 300, Maximum Current 300 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, Handle Type Curved, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model K2951-2-10-45, Tip Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable, Application MIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews