MIG Gun, Magnum Pro Curve 300

  • Mfr # K2951-2-6-45
  • Zoro # G502203883
product price: 
$
878.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 300
MIG Gun Type
MIG Gun
Tip Series
Magnum Pro 350A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2951-2-6-45
Zoro #
G502203883
UPC #
015082903057
Country of Origin
Mexico

Dimensions

Cable Length
15 ft
Maximum Wire Diameter
0.078 in

Details

Item
MIG Gun
Neck Tube Type
Rotatable
Handle Type
Curved
Series
Magnum Pro Curve 300
MIG Gun Type
MIG Gun
Tip Series
Magnum Pro 350A
Model
K2951-2-6-45
Maximum Current
300 A
Duty Cycle
60 %
Compatible with Series
Power MIG, Power Wave
For Wire Type
Flux-Cored, Solid
Cooling Method
Air-Cooled
Gas Diffuser Number
KP2746-1
For Gas Type
CO2 (Carbon Dioxide), Mixed Gas
Neck Tube Angle
60 Degrees
Enhanced Process
Pulsed MIG (GMAW-P)
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
MIG
Liner Series
KP44-3545-15
Nozzle Series
Magnum Pro 350A
Spool Included
No
MIG Gun Series
Magnum Pro Curve 300
MIG Gun Model
K2951-2-6-45
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Amperage - Maximum
300 A
Contact Tip Series
Magnum Pro 350A
Compatible Welder Series
Power MIG, Power Wave

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Magnum Pro Curve 300, Maximum Current 300 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, Handle Type Curved, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Flux-Cored, Solid, Model K2951-2-6-45, Tip Series Magnum Pro 350A, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable, Application MIG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews