MIG Welder, Easy-MIG 140, Single-Phase, 110/115/120V AC

  • Mfr # K5387-2

  • Zoro # G909833768


product price:  $1,358.99
/ea
Free Shipping & Returns

Key Features

Series
Easy-MIG 140
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Standards
ISO 9001:2000 14001:2001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5387-2
Zoro #
G909833768
UPC #
015082997094
Country of Origin
China

Dimensions

Overall Width
10.15 in
Overall Depth
17.9 in
Overall Height
13.7 in
For Minimum Material Thickness
3/16 in (Sheet Metal)
Power Cord Length
10 ft
Minimum Wire Diameter
0.025 in
Maximum Wire Diameter
0.035 in
For Maximum Material Thickness
5/16 in (Steel)

Details

Item
MIG Welder
Series
Easy-MIG 140
Input Voltage
110/115/120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Standards
ISO 9001:2000 14001:2001
Includes
EASY MIG 140, K2697-1, Spool Gun K2532-1
Features
Brass-to-Brass Gun Connection Enhances Conductivity, Durable Cast Aluminum Gear Box Delivers Added Drive Torque and Quiet Operation, Forgiving Arc Makes Dialing in your Application Easy, Fully Adjustable Drive System Reduces the Chance of Wire Tangling and Crushing, Smooth Arc Starts with Minimal Spatter
Application
Farm, Home, Shop
Weight
50 lb
Welding Mode
CV
For Material Type
Aluminum, Steel
MIG Welding Output @ Duty Cycle
90 A @ 19 V, 20%
Input Frequency
60 Hz
MIG Welding Minimum Output Current
30 A
Power Cord Included
Yes
Polarity
DC
Amperage Range
30 to 140 A
MIG Welding Maximum Output Current
140 A
Model
EasyMIG 140
Remote Connection Type
4-Pin (MS Type)
For Wire Type
Flux-Cored
Plug Type
5-15P
Minimum Wire Feed Speed
50 in/min
Maximum Wire Feed Speed
500 in/min
Color
Red

Description

MIG Welder, Series Easy-MIG 140, Input Voltage 110/115/120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in, Maximum Wire Feed Speed 500 in/min, Remote Connection Type 4-Pin (MS Type), Model EasyMIG 140, MIG Welding Output @ Duty Cycle 90 A @ 19 V, 20 Percent, Includes EASY MIG 140, K2697-1, Spool Gun K2532-1, Weight 50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.