This item is Discontinued.

Lincoln Electric MIG Welder, Idealarc CV400, Three-Phase, 230V AC, 460V AC K1346-13

MIG Welder, Idealarc CV400, Three-Phase, 230V AC, 460V AC (Discontinued)

  • Mfr # K1346-13
  • Zoro # G902590743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1346-13
Zoro #
G902590743
UPC #
015082004716
Country of Origin
United States

Dimensions

Overall Height
27.5 in
Overall Depth
32 in
Overall Width
22.2 in

Details

Item
MIG Welder
Series
Idealarc CV400
Input Voltage
230V AC, 460V AC
Phase
Three-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Welding Mode
CV
Application
General Fabrication
Amperage Range
60 A to 500 A
Weight
383 lb
Maximum Amperage Range (MIG)
Greater than 300 A
MIG Welding Minimum Output Current
60 A
Plug Type
Bare Leads
Rated Output at Duty Cycle (MIG)
400 A @ 100%, 450 A @ 60%
Model
K1346-13
Remote Connection Type
14-Pin (Lincoln)
Input Voltage (Nominal)
240V, 480V
Features
7 yr Warranty on the Output Rectifier, Analog Ammeter/Voltmeter, Coated to Protect Against the Effects of Moisture and Corrosion, Connect 115V or 42V Feeder With 14-Pin Connector or Terminal Strip, Lincoln Electric Unique Fixed Inductance Design
Input Frequency
60 Hz
Polarity
DC
Color
Red
MIG Welding Maximum Output Current
500 A
Kit Includes
Power Source Only
Includes
CV400 Power Source (K1346-13)
Welder Kit Type
Power Source Only
MIG Welding Output @ Duty Cycle
400 A @ 36 V, 100%, 450 A @ 38 V, 60%
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
brand-mfr model
LINCOLN ELECTRIC - K1346-13

Description

MIG Welder, Series Idealarc CV400, Input Voltage 230V AC, 460V AC, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Remote Connection Type 14-Pin (Lincoln), Model K1346-13, MIG Welding Output @ Duty Cycle 400 A @ 36 V, 100 Percent, 450 A @ 38 V, 60 Percent, Includes CV400 Power Source (K1346-13), Weight 383 lb, Application General Fabrication, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.