This item is Discontinued.

Lincoln Electric MIG Welder, Power MIG 180C, 1, 208/240V AC, 30 to 180A DC, 30 % K2473-2

MIG Welder, Power MIG 180C, 1, 208/240V AC, 30 to 180A DC, 30 % (Discontinued)

  • Mfr # K2473-2
  • Zoro # G8481706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2473-2
Zoro #
G8481706
UPC #
015082917450
Country of Origin
Mexico

Dimensions

Mild Steel - Material Thickness
24 ga to 3/16 in
Overall Height
14 in
Overall Depth
18 1/2 in
Overall Width
10 1/8 in
Aluminum - Material Thickness
22 ga to 3/16 in
Wire Size
0.025 in to 0.045 in
For Minimum Material Thickness
24 ga (Steel)
Maximum Wire Diameter
0.035 in (Solid), 0.045 in (Flux-Cored)
For Maximum Material Thickness
1/2 in (Steel)
Max. Wire Diameter
0.035 in (Solid), 0.045 in (Flux-Cored)
Minimum Wire Diameter
0.025 in (MIG-Steel), 0.030 in (Steel)

Details

Item
MIG Welder
Series
Power MIG 180C
Input Voltage
208/240V AC
Welded Material
Mild Steel, Aluminum, Stainless Steel
Phase
1
Welding Processes
Flux Core, MIG
Hz
60
Portability
Handheld Portable
Includes
Magnum(R) PRO 100L gun, 10 ft (3m), Gas and Gasless Nozzles, Cable Liner, 0.025 & 0.035 Contact Tips, Work Cable and Clamp, Adjustable Gas Regulator & Hose, Spindle Adapter, Sample Spool of 0.025 in (0.6mm) Mild Steel MIG Wire, Sample Spool Flux-Cored Wire
Duty Cycle
30 %
Application
Metal Fabrication, Maintenance and Repair, Autobody/Farm, Light Industrial
Input Amps
20
Features
Delivers a Forgiving Arc, Excellent Out-of-Position Arc Action, Low Spatter and a Wide Voltage Sweet Spot at a Given Wire Feed Speed for Steel, Stainless Steel or Aluminum. Industrial Cast Aluminum Drive - Dual Gear-Driven Drive
Output Range
30 to 180A DC
Rated Output
130A @ 17V DC/130A @ 20V DC
Minimum Wire Feed Speed
50 in/min
Welding Mode
CV
Plug Type
5-15P
MIG Welding Minimum Output Current
30 A
For Material Type
Mild Steel, Stainless Steel
Rated Output at Duty Cycle (MIG)
130 A @ 30%
Polarity
DC
Kit Includes
Contact Tips, Drive Rolls, Flow Gauge Regulator & Gas Hose, Flux-Cored Wire, MIG Gun, Solid Wire, Work Cable with Clamp
Welder Kit Type
MIG/Flux-Cored Package
For Wire Type
Flux-Cored, Solid
Input Frequency
60 Hz
Input Voltage (Nominal)
208V, 240V
Maximum Wire Feed Speed
500 in/min
MIG Welding Output @ Duty Cycle
130 A @ 17 V, 30% (208 V), 130 A @ 20 V, 30% (230 V)
Max. Amperage Range (MIG)
150 A - 300 A
Weight
66 lb
Color
Red
Amperage Range
30 to 180 A
MIG Welding Maximum Output Current
180 A
Model
K2473-2
Maximum Amperage Range (MIG)
150 A - 300 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
brand-mfr model
LINCOLN ELECTRIC - K2473-2

Description

MIG Welder, Series Power MIG 180C, Input Voltage 208V AC, 230V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored), Maximum Wire Feed Speed 500 in/min, Model K2473-2, MIG Welding Output @ Duty Cycle 130 A @ 17 V, 30 Percent (208 V), 130 A @ 20 V, 30 Percent (230 V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.