MIG Welder, Power MIG 211i, Single-Phase, 120V, 230V

  • Mfr # K6080-1

  • Zoro # G009990927


product price:  $1,979.99
/ea
Free Shipping & Returns

Key Features

Series
Power MIG 211i
Input Voltage
120V, 230V
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.025 - 0.035 in. (0.6 - 0.9 mm) Wire Guide (Installed), 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 0.030-0.035in. (0.8 - 0.9 mm) Drive Roll (Installed), 230V to 120V power cord adapter, Adjustable Gas Regulator and Hose, Gas Nozzle, Gun Cable Liner (pre-installed in gun), Magnum(R) PRO 100L Gun 10 ft. (3.0 m), Sample 2 lb (0.91 kg) Spool of SuperArc(R) L-56(R) Mild Steel MIG Wire, Spindle Adapter, Work Cable and Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K6080-1
Zoro #
G009990927
UPC #
015082983073
Country of Origin
Mexico

Dimensions

Overall Width
10.9 in
Overall Height
15.1 in
Overall Depth
21.49 in
Power Cord Length
10 ft
For Maximum Material Thickness
1/4 in (Aluminum), 3/8 in (Stainless Steel), 3/8 in (Steel)
Maximum Wire Diameter
0.035 in (Solid), 0.045 in (Flux-Cored)
For Minimum Material Thickness
14 ga (Aluminum), 24 ga (Stainless Steel), 24 ga (Steel)
Minimum Wire Diameter
0.025 in (Solid), 0.03 in (Flux-Cored)

Details

Item
MIG Welder
Series
Power MIG 211i
Input Voltage
120V, 230V
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.025 - 0.035 in. (0.6 - 0.9 mm) Wire Guide (Installed), 0.030 - 0.045 in. (0.8 - 1.1 mm) Knurled Drive Rolls, 0.030-0.035in. (0.8 - 0.9 mm) Drive Roll (Installed), 230V to 120V power cord adapter, Adjustable Gas Regulator and Hose, Gas Nozzle, Gun Cable Liner (pre-installed in gun), Magnum(R) PRO 100L Gun 10 ft. (3.0 m), Sample 2 lb (0.91 kg) Spool of SuperArc(R) L-56(R) Mild Steel MIG Wire, Spindle Adapter, Work Cable and Clamp
Features
Dual Input Voltage, Ergonomic Case with Multiple Lift Points, Lightweight and Portable, Process Capabilities - MIG, Flux-Cored and Spool Gun, Robust Wire Drive, Seven Segment Display with Basic Knob Controls
Application
Automotive, Construction, General Fabrication, Maintenance and Repair, Repair Welding
Standards
cCSA(us), IEC 60974-1, IEC 60974-5
Model
K6080-1
Polarity
DC
Weight
41 lb
Welding Mode
CV
Input Frequency
60 Hz
MIG Welding Maximum Output Current
211 A
MIG Welding Output @ Duty Cycle
175 A @ 22.8 V, 30% (230 V), 95 A @ 18.8 V, 60% (120 V)
MIG Welding Minimum Output Current
20 A
Amperage Range
20 to 211 A
For Wire Type
Flux-Cored, Solid
Power Cord Included
Yes
Enhanced Process
None
Remote Connection Type
4-Pin (Lincoln)
Color
Red
Maximum Wire Feed Speed
500 in/min
Plug Type
6-50P
For Material Type
Aluminum, Stainless Steel, Steel
Minimum Wire Feed Speed
50 in/min

Description

MIG Welder, Series Power MIG 211i, Input Voltage 120V, 230V, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored), Maximum Wire Feed Speed 500 in/min, Remote Connection Type 4-Pin (Lincoln), Model K6080-1, MIG Welding Output @ Duty Cycle 175 A @ 22.8 V, 30 Percent (230 V), 95 A @ 18.8 V, 60 Percent (120 V)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.