Shop MILLER ELECTRIC

MIG Welder, Multimatic 235, Single-Phase, 208V AC, 220/230/240V AC, 20 to 235A DC, 60 %

  • Mfr # 907780
  • Zoro # G1494356

product price: 
$
4,824.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
Multimatic 235
Input Voltage
208/220/230/240V AC
Welded Material
Aluminum, Stainless Steel, Steel
Mild Steel - Material Thickness
16 ga to 3/8 in, 24 ga to 1/4 in, 24 ga to 3/8 in
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
907780
Zoro #
G1494356
UPC #
715959684194
Country of Origin
United States
Item
MIG Welder
Series
Multimatic 235
Input Voltage
208/220/230/240V AC
Welded Material
Aluminum, Stainless Steel, Steel
Phase
Single
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Hz
50/60 Hz
Portability
Handheld Portable
Output Range
20 to 235A DC
Rated Output
150A @ 60%, 170A @ 60%, 180A @ 60%
Standards
CSA Certified
Input Amps
20/20.2/17
Features
Auto-Set(TM) Elite, Auto-Gun Detect(TM)
Duty Cycle
60 %
Application
Fabrication, Manufacturing, MRO and Construction Fabrication and Education Segment
Includes
0.03/0.035 in Reversible Drive Rolls, 10 ft Work Cable & Clamp with 50 mm Dinse-Style Connector, 15 ft 250 A MDX-250 MIG Gun with AccuLock MDX Consumables for 0.03/0.035 in Wire, Contact Tips, Electrode Holder with 10 ft Cable & 50 mm Dinse-Style Connector, Flow Gauge Regulator & Gas Hose for Argon or Argon/Carbon Dioxide Mix
Power Cord Included
Yes
Color
Blue
MIG Welding Output @ Duty Cycle
170 A @ 22.5 V, 60%
Stick Welding Maximum Output Current
200 A
Minimum Wire Feed Speed
60 in/min
Weight
63 lb
Max. Input Current
20.2 A @ 240V AC (Single-Phase)
Polarity
DC
Amperage Range
20 A to 235 A
Stick Welding Output @ Duty Cycle
150 A @ 26 V, 60%
Plug Type
6-50P
Pulse Frequency
0 to 150 pulses/second
TIG Arc Start Feature
Lift Arc Start
MIG Welding Maximum Output Current
235 A
Input Frequency
50/60 Hz
TIG Welding Maximum Output Current
210 A
Enhanced Process
Pulsed TIG (GTAW-P)
TIG Welding Output @ Duty Cycle
180 A @ 17.2 V, 60%
Remote Connection Type
14-Pin (Miller)
TIG Welding Minimum Output Current
20 A
Open Circuit Voltage
54 V DC
Welding Mode
CC/CV
Maximum Wire Feed Speed
600 in/min
Stick Welding Minimum Output Current
30 A
For Material Type
Aluminum, Stainless Steel, Steel
For Wire Type
Aluminum, Flux-Cored, Solid
MIG Welding Minimum Output Current
30 A
Model
907780
Amperage Stick - Maximum
200 A
Amperage TIG - Minimum
20 A
Rated Output @ Duty Cycle (Stick)
150 A @ 26 V, 60%
TIG Arc Control Feature
Arc Control
Rated Output @ Duty Cycle (MIG)
170 A @ 22.5 V, 60%
Amperage MIG - Maximum
235 A
Amperage MIG - Minimum
30 A
Maximum Input Current
20.2 A @ 240V AC (Single-Phase)
Amperage Stick - Minimum
30 A
Amperage TIG - Maximum
210 A
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
180 A @ 17.2 V, 60%
Welding Power Source Type
CC/CV
Wire Color
Blue
Welder Series
Multimatic 235

Dimensions

Mild Steel - Material Thickness
16 ga to 3/8 in, 24 ga to 1/4 in, 24 ga to 3/8 in
Aluminum - Material Thickness
18 ga to 3/8 in
Stainless Steel - Material Thickness
16 ga to 3/8 in, 24 ga to 1/4 in, 24 ga to 3/8 in
Wire Size
0.030 in to 0.035 in
Overall Width
13.75 in
Overall Depth
24.25 in
Overall Height
19.24 in
For Minimum Material Thickness
24 ga (Steel)
For Maximum Material Thickness
3/8 in (Steel)
Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)
Minimum Wire Diameter
0.030 in (Flux-Cored), 0.030 in (Solid Wire)
Power Cord Length
7 ft
For Aluminum Thickness - Minimum
18 ga
For Stainless Steel Thickness - Minimum
26 ga
For Aluminum Thickness - Maximum
3/8 in
Wire Diameter Flux-Cored - Maximum
0.035 in
Wire Diameter Aluminum - Minimum
0.35 in
Wire Diameter Solid - Maximum
0.035 in
For Stainless Steel Thickness - Maximum
3/8 in
For Steel Thickness - Maximum
3/8 in
Wire Diameter Flux-Cored - Minimum
0.03 in
For Steel Thickness - Minimum
24 ga
Wire Diameter Aluminum - Maximum
0.4 in
Wire Diameter Solid - Minimum
0.03 in
Fits Chest Size
Auto-Set(TM) Elite, Auto-Gun Detect(TM)

Description

Multiprocess Welder, Series Multimatic 235, Input Voltage 208V AC, 220/230/240V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 200 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 235 A, For Wire Type Aluminum, Flux-Cored, Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.