This item is Discontinued.

Lincoln Electric MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC K3520-1

MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (Discontinued)

  • Mfr # K3520-1
  • Zoro # G802492451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3520-1
Zoro #
G802492451
UPC #
015082845722
Country of Origin
Mexico

Dimensions

Overall Depth
40.39 in
Power Cord Length
10 ft
Overall Height
37.3 in
Overall Width
18 in

Details

Item
MIG Welder
Series
Power MIG 260
Input Voltage
208V AC, 230V AC, 460V AC, 575V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Weight
247 lb
Remote Connection Type
7-Pin (Lincoln)
Amperage Range
30 A to 300 A
MIG Welding Maximum Output Current
300 A
Plug Type
Bare Leads
Input Frequency
60 Hz
Polarity
DC
Application
Automotive, General Fabrication, Maintenance and Repair, Repair Welding
Features
Auto Calibration, Automatic Settings, Easy to View and Adjust Settings, Front Access to 115V Outlet and Gun Connections, Memory Capability, Quick Set-Up, Small Footprint, Tilting Gas Bottle Tray, Universal Input Voltage
Color
Red
Model
K3520-1
Welding Mode
CV
Includes
10 ft Work Cable with Clamp, Gas Regulator, Magnum(R) PRO 250L Welding Gun
MIG Welding Output @ Duty Cycle
250 A @ 26.5 V, 40%
Maximum Wire Feed Speed
700 in/min
MIG Welding Minimum Output Current
30 A
For Wire Type
Flux-Cored, Solid

Description

MIG Welder, Series Power MIG 260, Input Voltage 208V AC, 230V AC, 460V AC, 575V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 700 in/min, Remote Connection Type 7-Pin (Lincoln), Model K3520-1, MIG Welding Output @ Duty Cycle 250 A @ 26.5 V, 40 Percent, Includes 10 ft Work Cable with Clamp, Gas Regulator, Magnum(R) PRO 250L Welding Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.