Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, 4043, .045, Spool

  • Mfr # ED030310

  • Zoro # G4683156


product price: $15.99
/ea

Key Features

Container Type
Spool
Series
SuperGlaze 4043
Material
Aluminum
AWS Classification
ER4043
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030310
Zoro #
G4683156
UPC #
015082773292
Country of Origin
Canada

Dimensions

Wire Diameter
0.047 in
Spool Width
1 3/4 in
Arbor Hole Diameter
1/4 in
Spool Diameter
4 in

Details

Container Type
Spool
Series
SuperGlaze 4043
Material
Aluminum
AWS Classification
ER4043
Item
Mig Welding Wire
Standards
AWS A5.10
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
For Material Type
Aluminum to Aluminum
Spool Type
Plastic Spool
Welding Current Designation
DCEP
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Wire Type
Solid
Process
MIG Welding (GMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Weight
1 lb
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
29 ksi
Shielding Type
Gas-Shielded

Description

Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Plastic Spool, Series SuperGlaze 4043, Weight 1 lb, For Material Type Aluminum to Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.