Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER308/308L, 0.035", 33 lb

  • Mfr # ED034909

  • Zoro # G703497753


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in
Spool Type
Steel Spool
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034909
Zoro #
G703497753
UPC #
015082578422
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in

Details

Spool Type
Steel Spool
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
35%
AWS Classification
ER308, ER308L
Process
MIG Welding (GMAW)
Item
MIG Welding Wire
Shielding Type
Gas-Shielded
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Yield Strength (Minimum Required)
59 ksi
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
DCEP
Yield Strength (As Welded)
63 ksi
Tensile Strength (As Welded)
88 ksi
Standards
AWS A5.9
Tensile Strength (Minimum Required)
59 ksi
Wire Type
Solid
Series
Blue Max MIG 308LCF
Weight
33 lb
Compatible Shielding Gas
98% Argon/2% Oxygen

Description

MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Blue Max MIG 308LCF, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.