Zoro Homepage

MIG Welding Wire, ER308/308L, 0.045", 33 lb

  • Mfr # ED034910

  • Zoro # G903501236


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Type
Steel Spool
Spool Diameter
11 13/16 in
Tensile Strength (As Welded)
88 ksi
Spool Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034910
Zoro #
G903501236
UPC #
015082578439
Country of Origin
United States

Dimensions

Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Wire Diameter
0.045 in
Arbor Hole Diameter
2 1/16 in

Details

Compatible Shielding Gas
98% Argon/2% Oxygen
Spool Type
Steel Spool
Tensile Strength (As Welded)
88 ksi
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
Wire Type
Solid
Yield Strength (Minimum Required)
59 ksi
Weight
33 lb
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Material
Stainless Steel
Yield Strength (As Welded)
63 ksi
Series
Blue Max MIG 308LCF
Tensile Strength (Minimum Required)
59 ksi
Elongation (As Welded)
35%
AWS Classification
ER308, ER308L
Standards
AWS A5.9

Description

MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 59 ksi, Yield Strength (As Welded) 63 ksi, Spool Type Steel Spool, Series Blue Max MIG 308LCF, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.