Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER308/308L, 1/16", 33 lb

  • Mfr # ED035056

  • Zoro # G303497955


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Arbor Hole Diameter
2 1/16 in
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035056
Zoro #
G303497955
UPC #
015082584812
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 1/16 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Wire Diameter
0.063 in

Details

Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Wire Type
Solid
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L
Item
MIG Welding Wire
Spool Type
Steel Spool
Yield Strength (Minimum Required)
59 ksi
Shielding Type
Gas-Shielded
Material
Stainless Steel
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347
Series
Blue Max MIG 308L
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Oxygen
Tensile Strength (Minimum Required)
59 ksi
AWS Classification
ER308, ER308L

Description

MIG Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Yield Strength (Minimum Required) 59 ksi, Spool Type Steel Spool, Series Blue Max MIG 308L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.