Zoro Homepage

MIG Welding Wire, ER308Si/LSi, 1/16", 25 lb

  • Mfr # ED019294

  • Zoro # G203497956


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter
0.063 in
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
46%
Process
MIG Welding (GMAW)
Spool Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED019294
Zoro #
G203497956
UPC #
015082039725
Country of Origin
Multiple

Dimensions

Wire Diameter
0.063 in
Spool Diameter
12 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
46%
Item
MIG Welding Wire
Process
MIG Welding (GMAW)
Series
Blue Max MIG 308LSi
Weight
25 lb
For Material Grade
304L, 304LN, 308L
Spool Type
Plastic Spool
Material
Stainless Steel
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
55 ksi
Welding Current Designation
DCEP
Wire Type
Solid
Yield Strength (Minimum Required)
55 ksi
Shielding Type
Gas-Shielded
Standards
AWS A5.9
AWS Classification
ER308, ER308L, ER308LSi, ER308Si
Yield Strength (As Welded)
66 ksi
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
92 ksi

Description

MIG Welding Wire, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.063 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 66 ksi, Spool Type Plastic Spool, Series Blue Max MIG 308LSi, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.