Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIG Welding Wire, ER309/309L, 0.035", 33 lb

  • Mfr # ED035071

  • Zoro # G403497961


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Spool Type
Steel Spool
Wire Diameter
0.035 in
Tensile Strength (Minimum Required)
58 ksi
Spool Width
4 1/4 in
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED035071
Zoro #
G403497961
UPC #
015082584737
Country of Origin
Multiple

Dimensions

Wire Diameter
0.035 in
Spool Width
4 1/4 in
Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in

Details

Spool Type
Steel Spool
Item
MIG Welding Wire
Tensile Strength (Minimum Required)
58 ksi
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-309
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded
Series
Blue Max MIG 309L
Wire Type
Solid
AWS Classification
ER309, ER309L
Process
MIG Welding (GMAW)
Weight
33 lb
Yield Strength (Minimum Required)
58 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
Material
Stainless Steel
Compatible Shielding Gas
98% Argon/2% Oxygen
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Description

MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 58 ksi, Spool Type Steel Spool, Series Blue Max MIG 309L, Weight 33 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.