Zoro Homepage

MIG Welding Wire, ER310, 0.045", 33 lb

  • Mfr # ED035086

  • Zoro # G003501242


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-310
Spool Type
Steel Spool
Compatible Shielding Gas
98% Argon/2% Oxygen
Material
Stainless Steel
AWS Classification
ER310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035086
Zoro #
G003501242
UPC #
015082584614
Country of Origin
Sweden

Dimensions

Spool Width
4 1/4 in
Wire Diameter
0.045 in
Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in

Details

Item
MIG Welding Wire
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-310
Spool Type
Steel Spool
Compatible Shielding Gas
98% Argon/2% Oxygen
Material
Stainless Steel
AWS Classification
ER310
Tensile Strength (Minimum Required)
60 ksi
Series
Blue Max MIG 310
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Yield Strength (Minimum Required)
60 ksi
For Material Grade
309, 310, 310S, 314
For Material Type
Stainless Steel to Stainless Steel
Weight
33 lb
Wire Type
Solid
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded

Description

MIG Welding Wire, AWS Classification ER310, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 60 ksi, Spool Type Steel Spool, Series Blue Max MIG 310, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309, 310, 310S, 314, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 60 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.