This item is Discontinued.

Lincoln Electric MIG Welding Wire, ER316/316L, 0.045", 33 lb ED033853

MIG Welding Wire, ER316/316L, 0.045", 33 lb (Discontinued)

  • Mfr # ED033853
  • Zoro # G903497805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED033853
Zoro #
G903497805
UPC #
015082540306
Country of Origin
Sweden

Dimensions

Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.045 in
Spool Diameter
11 13/16 in
Spool Width
4 1/4 in

Details

Series
Blue Max MIG 316L N
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
55 ksi
Item
MIG Welding Wire
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
MIG Welding (GMAW)
Welding Current Designation
DCEP
Spool Type
Steel Spool
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-316L
For Material Grade
316, 316L, 316LN, 316N, 444
Compatible Shielding Gas
90% Helium/7.5% Argon/2.5% Carbon Dioxide, 98% Argon/2% Oxygen
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
55 ksi
Weight
33 lb
Wire Type
Solid
Material
Stainless Steel
AWS Classification
ER316, ER316L

Description

MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Yield Strength (Minimum Required) 55 ksi, Spool Type Steel Spool, Series Blue Max MIG 316L N, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 55 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.