Zoro Homepage

MIG Welding Wire, ER330, 0.035", 33 lb

  • Mfr # ED035125

  • Zoro # G303497818


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Process
MIG Welding (GMAW)
For Material Grade
330, 330HC, 332
Spool Type
Steel Spool
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035125
Zoro #
G303497818
UPC #
015082584393
Country of Origin
Brazil

Dimensions

Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.035 in
Spool Width
4 1/4 in
Spool Diameter
11 13/16 in

Details

Process
MIG Welding (GMAW)
For Material Grade
330, 330HC, 332
Spool Type
Steel Spool
Standards
AWS A5.9
For Material Type
Stainless Steel to Stainless Steel
Welding Current Designation
DCEP
Series
Blue Max MIG 330
Yield Strength (Minimum Required)
56 ksi
Compatible Shielding Gas
98% Argon/2% Oxygen
Tensile Strength (Minimum Required)
56 ksi
Item
MIG Welding Wire
AWS Classification
ER330
Shielding Type
Gas-Shielded
Weight
33 lb
Wire Type
Solid
Material
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

MIG Welding Wire, AWS Classification ER330, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Yield Strength (Minimum Required) 56 ksi, Spool Type Steel Spool, Series Blue Max MIG 330, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 330, 330HC, 332, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 56 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.