This item is Discontinued.

Lincoln Electric MIG Welding Wire, ER5356, 3/64", 16 lb ED035674

MIG Welding Wire, ER5356, 3/64", 16 lb (Discontinued)

  • Mfr # ED035674
  • Zoro # G603497778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035674
Zoro #
G603497778
UPC #
015082593203
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
2 in
Spool Diameter
11 7/8 in
Spool Width
4 in
Wire Diameter
0.047 in

Details

Process
MIG Welding (GMAW)
Standards
AWS A5.10
Wire Type
Solid
Shielding Type
Gas-Shielded
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
For Material Type
Aluminum to Aluminum
Material
Aluminum
Weight
16 lb
Item
MIG Welding Wire
Series
SuperGlaze HD 5356
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
Welding Current Designation
DCEP
Spool Type
Steel Spool
AWS Classification
ER5356
Tensile Strength (Minimum Required)
38 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up

Description

MIG Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Spool Type Steel Spool, Series SuperGlaze HD 5356, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.