Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Welding Wire, Carbon Steel, Innershield NR-211-MP, .035 in Wire Diameter, Self-Shielded

  • Mfr # ED030584

  • Zoro # G4657572


product price: $16.69
/ea

Key Features

Material
Carbon Steel
Container Type
Spool
Series
Innershield NR-211-MP
AWS Classification
E71T-11, E71T11-AZ-CS3
Standards
AWS A5.20, AWS A5.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED030584
Zoro #
G4657572
UPC #
015082454184
Country of Origin
United States

Dimensions

Arbor Hole Diameter
1/4 in
Spool Width
1 3/4 in
Wire Diameter
0.035 in
Spool Diameter
4 in

Details

Material
Carbon Steel
Item
Flux-Cored Welding Wire
Container Type
Spool
Series
Innershield NR-211-MP
AWS Classification
E71T-11, E71T11-AZ-CS3
Standards
AWS A5.20, AWS A5.36
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
63 to 69 ksi
Process
Flux-Cored Welding (FCAW)
Elongation (Minimum Required)
20 %
Shielding Type
Self-Shielded
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
22% to 25%
Number of Passes
Multiple Passes
Tensile Strength (Minimum Required)
70 ksi
Spool Type
Plastic Spool
Wire Type
Flux-Cored
Weight
1 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Tensile Strength (As Welded)
88 to 94 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.