Shop LINCOLN ELECTRIC

Multi-Process Welder and Wire Feeder

  • Mfr # K5336-4
  • Zoro # G523353345

product price: 
$
20,333.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, Input Cable, K1803-2 Weld Cable Package, K3059-4 Cart for Inverter and Wire Feeder, K4273-2 Flextec(R) 350X PowerConnect(R) (Tweco(R)), K4424-1 Flextec(R) 350X Locking Foot Kit, K5282-3 DLF-82 Bench Model (with Gun), K5395-1 DLF-Feeder Cart Mounting Bracket
Wire Diameter Solid - Maximum
0.1666 in
Amperage TIG - Maximum
425 A
Amperage Stick - Maximum
425 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5336-4
Zoro #
G523353345
UPC #
015082794266
Country of Origin
United States
Process
Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Includes
3100211 Model 355-2AR-58010 Flowmeter Regulator Shielding Gas Kit, Input Cable, K1803-2 Weld Cable Package, K3059-4 Cart for Inverter and Wire Feeder, K4273-2 Flextec(R) 350X PowerConnect(R) (Tweco(R)), K4424-1 Flextec(R) 350X Locking Foot Kit, K5282-3 DLF-82 Bench Model (with Gun), K5395-1 DLF-Feeder Cart Mounting Bracket
Item
Multi-Process Welder and Wire Feeder
Amperage TIG - Maximum
425 A
Amperage Stick - Maximum
425 A
Power Cord Included
Yes
Welding Power Source Type
CC/CV
Polarity
DC
Phase
Single/Three
Application
General Fabrication
Amperage MIG - Minimum
5 A
Amperage TIG - Minimum
5 A
Amperage MIG - Maximum
425 A
Input Voltage
200-208/220-230/380-415/460/575V
Maximum Wire Feed Speed
800 in/min
Effective Input Current
175/157/91/76/61 A
Maximum Input Current
175 A
Features
Adaptive Arc, Arc Control, Auto Settings, Gun Trigger Memory Recall, Memory Presets, Pin Lockout, Pulsed Mig Modes, Synergic Control, Weld Mode Lock Out, Weld Parameter Limits
Input Frequency
50/60 Hz
Amperage Stick - Minimum
5 A
Weight
334 lb
Rated Output @ Duty Cycle (MIG)
270 A @ 27.5 V, 100%, 300 A @ 29 V, 60%, 350 A @ 31.5 V, 60%
Rated Output @ Duty Cycle (Stick)
270 A @ 27.5 V, 100%, 300 A @ 29 V, 60%, 350 A @ 31.5 V, 60%
For Wire Type
Aluminum, Flux-Cored, Solid
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
Rated Output @ Duty Cycle (TIG)
270 A @ 20.8 V, 100%, 300 A @ 22 V, 60%, 350 A @ 24 V, 60%
Welder Series
Flextec 350X PowerConnect

Dimensions

Wire Diameter Solid - Maximum
0.1666 in
Power Cord Length
8 1/2 ft
Overall Height
58 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Depth
53 in
Overall Width
34 in

Description

Multi-Process Welder and Wire Feeder, Input Voltage 200-208/220-230/380-415/460/575V, Phase Single/Three, Polarity DC, Input Frequency 50/60 Hz, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Feed Speed 800 in/min, Remote Connection Type 12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.