This item is Discontinued.

Lincoln Electric Multiprocess Welder, Invertec, Phase Single; Three , 208-575 , DC TIG, Flux-Cored, Gouging, MIG, Stick K2437-2

Multiprocess Welder, Invertec, Phase Single; Three , 208-575 , DC TIG, Flux-Cored, Gouging, MIG, Stick (Discontinued)

  • Mfr # K2437-2
  • Zoro # G9832776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2437-2
Zoro #
G9832776
UPC #
015082891309
Country of Origin
United States

Dimensions

Overall Width (In.)
28 1/2 in
Overall Height (In.)
56 in
Overall Depth (In.)
56 in
Overall Depth
56 in
Overall Height
56 in
Overall Width
28.5 in

Details

Item
Multiprocess Welder
Series
Invertec
Phase
Single; Three
Input Voltage
208-575
Function
DC TIG, Flux-Cored, Gouging, MIG, Stick
Rated Output
350A/34V/60% Duty Cycle
Includes
15 ft (4.5 m) Magnum(R) PRO 350 gun and cable assembly w/ .035-.045 in (0.9-1.2 mm) liner, Flowmeter Regulator and Hose, Heavy Duty Inverter and Wire Feeder Cart, LF-72 Heavy Duty Wire Feeder, Work and Wire Feeder 2/0 Welding Cable Package
Features
The Multi-Process Invertec(R) V350-Pro Is An Efficient, Lightweight And Portable Choice For Training, Fabrication Or Construction Applications, V350-Pro Is Ready For Almost Any Welding Job In Shop Or Outdoor Environments, CC Stick Soft, CC Stick Crisp, DC T
Application
Construction, Facilities Maintenance and Repair, Metal Fabrication, Schools and Training, Structural Fabrication
Amps AC
5-425ADC
OCV
80V DC
Input (Amps)
208/230/380/415/460/575/1/3/50/60
Hz
50/60
Standards
Meets National Electric Code (NEC) Standards.
Input Voltage (Nominal)
208V, 400V, 460V, 575V
Weight
370 lb
Max. Input Current
208/230/380/415/460/575/1/3/50/60
Input Frequency
50/60 Hz
For Wire Type
Flux-Cored, Solid
Plug Type
Bare Leads
Kit Includes
External Wire Feeder, MIG Gun, Running Gear
Welding Mode
CC/CV
Polarity
DC
Welder Kit Type
MIG Package w/Single-Wire Feeder
Model
K2437-2
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC (GTAW-DC)
brand-mfr model
LINCOLN ELECTRIC - K2437-2

Description

Multiprocess Welder, Series Invertec V350 PRO, Input Voltage 208V AC, 230V AC, 380V AC, 415V AC, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC (GTAW-DC), For Wire Type Flux-Cored, Solid, Model K2437-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.