Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC

  • Mfr # K4498-1

  • Zoro # G002492596


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Series
Power MIG 140MP
Input Voltage
120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4498-1
Zoro #
G002492596
UPC #
015082859521
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.035 in (Flux-Cored), 0.035 in (Solid)
For Minimum Material Thickness
24 ga (Steel)
Overall Width
8.9 in
Overall Depth
18.09 in
For Maximum Material Thickness
1/4 in (Steel)
Overall Height
13.6 in

Details

Item
Multiprocess Welder
Series
Power MIG 140MP
Input Voltage
120V AC
Phase
Single-Phase
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
MIG Welding Maximum Output Current
140 A
Color
Red
For Material Type
Mild Steel, Stainless Steel
Amperage Range
10 A to 140 A
MIG Welding Minimum Output Current
30 A
For Wire Type
Flux-Cored, Solid
Application
Automotive, Brewery, Distillery, Maintenance and Repair, Repair Welding
Polarity
DC
Welding Mode
CC/CV
Features
Compact Design, Easy To Use, Versatile Performance
Weight
34.5 lb
Includes
(3) 0.025 in (0.6 mm) Tapered Contact Tips, (3) 0.035 in (0.9 mm) tapered contact tips, 0.025 - .035 in (0.6 - 0.9 mm) wire diameter dual track drive roll for MIG and flux-cored welding (KP2948-1), Electrode holder with 10 ft. cable for stick welding, Gas nozzle for MIG welding, Gasless nozzle for Innershield(R) welding, Harris(R) 3000290 Gas Regulator (S25805) and 52 in (1.3 m) hose (S19303) for use with Ar/ CO2 blend gases., Magnum(R) PRO 100L gun and 10 ft. (3.0 m) cable assembly with brass connection and 8-pin trigger connector (K530-7)., Sample spool of .025 in (0.6 mm) diameter SuperArc(R) L-56(R) premium MIG wire, Sample spool of .035 in (0.9 mm) diameter Innershield(R) NR(R)-211-MP flux-cored wire, Work clamp and 10 ft. (3.0 m) cable
Remote Connection Type
8-Pin (Lincoln)
Maximum Wire Feed Speed
500 in/min
Plug Type
5-15P
MIG Welding Output @ Duty Cycle
95 A @ 18.75V, 60%
Input Frequency
60 Hz
Model
K4498-1
TIG Welding Minimum Output Current
10 A
TIG Welding Output @ Duty Cycle
115 A @ 14.6 V, 60%
Stick Welding Maximum Output Current
90 A
TIG Welding Maximum Output Current
120 A
Stick Welding Output @ Duty Cycle
80 A @ 23.2 V, 60%
Stick Welding Minimum Output Current
25 A

Description

Multiprocess Welder, Series Power MIG 140MP, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 90 A, TIG Welding Maximum Output Current 120 A, MIG Welding Maximum Output Current 140 A, For Wire Type Flux-Cored, Solid, Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.