Multiprocess Welder, Single-Phase, 5–360 A

  • Mfr # K4467-1
  • Zoro # G602492651
product price: 
$
12,074.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Series
Power MIG 360MP
Input Voltage
208/230/460/575V AC
Phase
Single
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Polarity
DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4467-1
Zoro #
G602492651
UPC #
015082864181
Country of Origin
United States
Item
Multiprocess Welder
Series
Power MIG 360MP
Input Voltage
208/230/460/575V AC
Phase
Single
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Polarity
DC
Amperage Range
5 A to 360 A
Enhanced Process
Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
Color
Red
For Wire Type
Flux-Cored, Solid
Application
Automotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Railcar Fabrication, Railing Industry, Repair Welding
Includes
0.035-0.045 in. (0.9/1.2 mm) Drive Rolls and Guide for Steel, Gas Regulator and Hose, Magnum(R) PRO Curve(TM) 300 Gun 15 ft. (4.5 m), Work Clamp and Cable
Remote Connection Type
6-Pin (Lincoln), 7-Pin (Lincoln)
Features
7 in Color Display, Aluminum Pulse Process, Multi-Process Capable, Power Mode, Pulse-on-Pulse, Synergic Control
Maximum Wire Feed Speed
700 in/min
Plug Type
Bare Leads
MIG Welding Minimum Output Current
5 A
MIG Welding Maximum Output Current
360 A
Model
K4467-1
Input Frequency
50/60 Hz
Weight
265 lb
For Material Type
Mild Steel, Stainless Steel
Welding Mode
CC/CV
MIG Welding Output @ Duty Cycle
250 A @ 26.5 V, 100%, 320 A @ 30V, 60%, 350 A @ 31.5 V, 40%
Stick Welding Minimum Output Current
5 A
Stick Welding Maximum Output Current
360 A
TIG Welding Minimum Output Current
5 A
TIG Arc Start Feature
Adjustable AC Balance, Adjustable AC Frequency
TIG Welding Output @ Duty Cycle
250 A @ 20 V, 100%, 320 A @ 22.8 V, 60%, 360 A @ 24.4 V, 40%
TIG Welding Maximum Output Current
360 A
Stick Welding Output @ Duty Cycle
230 A @ 29.2 V, 100%, 300 A @ 32 V, 60%, 310 A @ 32.4 V, 40%
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage TIG - Maximum
360 A
Rated Output @ Duty Cycle (Stick)
230 A @ 29.2 V, 100%, 300 A @ 32 V, 60%, 310 A @ 32.4 V, 40%
Amperage Stick - Minimum
5 A
Amperage MIG - Minimum
5 A
Rated Output @ Duty Cycle (MIG)
250 A @ 26.5 V, 100%, 320 A @ 30V, 60%, 350 A @ 31.5 V, 40%
Amperage MIG - Maximum
360 A
Amperage Stick - Maximum
360 A
Amperage TIG - Minimum
5 A
Rated Output @ Duty Cycle (TIG)
250 A @ 20 V, 100%, 320 A @ 22.8 V, 60%, 360 A @ 24.4 V, 40%
Welding Power Source Type
CC/CV
Wire Color
Red
Welder Series
Power MIG 360MP

Dimensions

Overall Depth
40.39 in
Overall Width
18 in
Overall Height
37.3 in
Maximum Wire Diameter
0.045 in (Flux-Cored), 0.045 in (Solid), 3/64 in (Aluminum)
Wire Diameter Solid - Maximum
0.045 in
Wire Diameter Flux-Cored - Maximum
0.045 in
Wire Diameter Aluminum - Maximum
0.046875 in
Fits Chest Size
7 in Color Display, Aluminum Pulse Process, Multi-Process Capable, Power Mode, Pulse-on-Pulse, Synergic Control

Description

Multiprocess Welder, Series Power MIG 360MP, Input Voltage 208/230/460/575V AC, Phase Single, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 360 A, TIG Welding Maximum Output Current 360 A, MIG Welding Maximum Output Current 360 A, For Wire Type Flux-Cored, Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews