Shop LINCOLN ELECTRIC
See all product information
Create Account
Welder Kit Machine & Accessories, 120v
- Mfr # K5387-9
- Zoro # G023431468
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Polarity
DC
For Steel Thickness - Maximum
1/4 in
Wire Diameter Solid - Minimum
0.025 in
For Steel Thickness - Minimum
24 ga
Includes
90i MIG/Flux Cored Welder K5256-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584, Spool of .030 L-56(R) ED030631
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5387-9
- Zoro #
- G023431468
- UPC #
- 015082891767
- Country of Origin
- China
- Polarity
- DC
- Item
- Welder Kit Machine & Accessories
- Includes
- 90i MIG/Flux Cored Welder K5256-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584, Spool of .030 L-56(R) ED030631
- Input Frequency
- 60 Hz
- Input Voltage
- 120v
- Amperage MIG - Maximum
- 120 A
- Welding Power Source Type
- CV
- Phase
- Single
- Amperage MIG - Minimum
- 20 A
- For Material Type
- Steel
- For Wire Type
- Flux-Cored, Solid
- Maximum Wire Feed Speed
- 2,000 mm/min
- Process
- MIG Welding (GMAW)
- Minimum Wire Feed Speed
- 200 mm/min
- Rated Output @ Duty Cycle (MIG)
- 90A @30%
- Welder Series
- WELD-PAK
Dimensions
- For Steel Thickness - Maximum
- 1/4 in
- Wire Diameter Solid - Minimum
- 0.025 in
- For Steel Thickness - Minimum
- 24 ga
- Wire Diameter Flux-Cored - Maximum
- 0.035 in
- Wire Diameter Solid - Maximum
- 0.035 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
Description
Welder Kit Machine & Accessories, Input Voltage 120v, Phase Single, Polarity DC, Input Frequency 60 Hz, For Wire Type Flux-Cored, Solid, Maximum Wire Feed Speed 2,000 mm/min, Remote Connection Type Not Applicable, Includes 90i MIG/Flux Cored Welder K5256-1 , Metal Working Gloves KH848L, Spool .035 NR211 ED030584, Spool of .030 L-56(R) ED030631, For Material Type Steel, Minimum Wire Feed Speed 200 mm/min, Plug Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.