Notched Contact Tip, PK10
- Mfr # KP2010-4B1
- Zoro # G224479917
product price:Â
$
103.99
/pk of 10, $10.40/ea
Free Shipping & Returns
Key Features
Compatible Gas Diffuser Number
KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
Amperage - Maximum
400 A
Compatible MIG Gun Model
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Compatible Brand
Lincoln Electric
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2010-4B1
- Zoro #
- G224479917
- UPC #
- 015082768441
- Country of Origin
- United States
- Compatible Gas Diffuser Number
- KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
- Amperage - Maximum
- 400 A
- Compatible MIG Gun Model
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Compatible Brand
- Lincoln Electric
- Material
- Copper
- Contact Tip Number
- KP2010-4B1
- Connection Type
- Threaded
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Contact Tip Series
- Magnum 400A
- Compatible Nozzle Series
- Magnum
- For Wire Type
- Flux-Cored, Solid
- Tip Shape
- Notched
- Item
- Notched Contact Tip
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.035 in
Description
Notched Contact Tip, Tip Shape Notched, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2010-4B1, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.