Insulator Assembly, PK25
- Mfr # KP34CT-B25
- Zoro # G724479776
product price:Â
$
693.99
/pk of 25, $27.76/ea
Free Shipping & Returns
Key Features
Insulator Series
Magnum 300/400A
Compatible Nozzle Series
Magnum
Compatible Brand
Lincoln Electric
Connection Type
Threaded
Compatible MIG Gun Series
Magnum 300, Magnum 400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP34CT-B25
- Zoro #
- G724479776
- UPC #
- 015082760193
- Country of Origin
- China
- Insulator Series
- Magnum 300/400A
- Compatible Nozzle Series
- Magnum
- Compatible Brand
- Lincoln Electric
- Connection Type
- Threaded
- Compatible MIG Gun Series
- Magnum 300, Magnum 400
- Features
- Coarse Threads - Prevents Seizing
- Amperage - Maximum
- 400 A
- Item
- Insulator Assembly
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Dimensions
- Fits Chest Size
- Coarse Threads - Prevents Seizing
Description
Insulator Assembly, Connection Type Threaded, Features Coarse Threads - Prevents Seizing, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.