Shop LINCOLN ELECTRIC
See all product information
Create Account
Notched Contact Tip, PK10
- Mfr # KP2010-5B1
- Zoro # G724480529
product price:Â
$
148.99
/pk of 10, $14.90/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Connection Type
Threaded
Compatible MIG Gun Model
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Compatible Gas Diffuser Number
KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2010-5B1
- Zoro #
- G724480529
- UPC #
- 015082761947
- Country of Origin
- United States
Dimensions
- Maximum Wire Diameter
- 0.0468 in
Details
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Connection Type
- Threaded
- Compatible MIG Gun Model
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Item
- Notched Contact Tip
- Compatible Gas Diffuser Number
- KP2024-2, KP2051-1, KP2051-1B1, KP52-23, KP52FN, KP52FN-B25, KP54A, KP54A-B25
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Wire Type
- Flux-Cored, Solid
- Tip Shape
- Notched
- Contact Tip Number
- KP2010-5B1
- Compatible Nozzle Series
- Magnum
- Material
- Copper
- Amperage - Maximum
- 400 A
- Compatible Brand
- Lincoln Electric
- Contact Tip Series
- Magnum 400A
- Shell Material
- Copper
Description
Notched Contact Tip, Tip Shape Notched, Maximum Wire Diameter 0.0468 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2010-5B1, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.