Aluminum Contact Tip, PK10
- Mfr # KP2744-364AT5356
- Zoro # G924479712
product price:Â
$
49.15
/pk of 10, $4.92/ea
Key Features
Contact Tip Number
KP2744-364AT5356
Maximum Wire Diameter
0.0468 in
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
Process
MIG Welding (GMAW)
Compatible Nozzle Series
Magnum PRO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2744-364AT5356
- Zoro #
- G924479712
- UPC #
- 015082596600
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.0468 in
Details
- Contact Tip Number
- KP2744-364AT5356
- Compatible Gas Diffuser Number
- KP2746-1, KP2746-1-B25, KP2746-2, KP2746-2-B25, KP3141-1, KP3141-1-B25, KP3360-1, KP3360-1-B25
- Process
- MIG Welding (GMAW)
- Compatible Nozzle Series
- Magnum PRO
- Compatible Brand
- Lincoln Electric
- For Wire Type
- Aluminum
- Item
- Aluminum Contact Tip
- Contact Tip Series
- Magnum Pro 350A
- Amperage - Maximum
- 350 A
- Connection Type
- Threaded
- Compatible MIG Gun Series
- Magnum PRO 250, Magnum PRO 350, Magnum PRO AL, Magnum PRO Curve 200, Magnum PRO Curve 300
- Material
- Copper
- Tip Shape
- Tapered
- Shell Material
- Copper
Description
Aluminum Contact Tip, Tip Shape Tapered, Maximum Wire Diameter 0.0468 in, For Wire Type Aluminum, Connection Type Threaded, Contact Tip Number KP2744-364AT5356, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.