Nzl, Lincoln , Magnum 100A
- Mfr # KP21T-37
- Zoro # G002283682
product price:Â
$
33.39
/ea
Key Features
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum 100A
Bore Diameter
3/8 in
Nozzle to Tip Relationship
Fixed Recessed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP21T-37
- Zoro #
- G002283682
- UPC #
- 015082759715
- Country of Origin
- China
- Item
- Nozzle
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Brand
- Lincoln
- Series
- Magnum 100A
- Nozzle to Tip Relationship
- Fixed Recessed
- Nozzle Number
- KP21T-37
- For Gas Diffuser Number
- KP35-50
- For Contact Tip Series
- Magnum 100A
- Compatible with Model
- K530-3, K530-5, K530-6
- Maximum Amperage
- 100 A
- Compatible with Series
- Magnum 100L
- Nozzle Shape
- Tapered
- Nozzle Series
- Magnum 100A
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible MIG Gun Series
- Magnum 100L
- Amperage - Maximum
- 100 A
- Compatible Contact Tip Series
- Magnum 100A
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Model
- K530-3, K530-5, K530-6
- Compatible Gas Diffuser Number
- KP35-50
Dimensions
- Bore Diameter
- 3/8 in
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Bore Diameter 3/8 in, Nozzle to Tip Relationship Fixed Recessed, Nozzle Number KP21T-37, Nozzle Shape Tapered, Maximum Amperage 100 A, For Contact Tip Series Magnum 100A, For Gas Diffuser Number KP35-50, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.