Shop LINCOLN ELECTRIC
See all product information
Create Account
Nzl, Lincoln , Magnum 100A
- Mfr # KP21T-62
- Zoro # G202283642
product price:Â
$
32.15
/ea
Key Features
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Lincoln
Series
Magnum 100A
Maximum Amperage
100 A
Nozzle Number
KP21T-62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP21T-62
- Zoro #
- G202283642
- UPC #
- 015082759753
- Country of Origin
- China
- Item
- Nozzle
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible with Brand
- Lincoln
- Series
- Magnum 100A
- Maximum Amperage
- 100 A
- Nozzle Number
- KP21T-62
- Nozzle Shape
- Tapered
- For Contact Tip Series
- Magnum 100A
- Compatible with Model
- K530-3, K530-5, K530-6
- Nozzle to Tip Relationship
- Fixed Recessed
- Compatible with Series
- Magnum 100L
- For Gas Diffuser Number
- KP35-50
- Amperage - Maximum
- 100 A
- Compatible MIG Gun Series
- Magnum 100L
- Compatible Contact Tip Series
- Magnum 100A
- Compatible MIG Gun Model
- K530-3, K530-5, K530-6
- Nozzle Series
- Magnum 100A
- Compatible Brand
- Lincoln Electric
- Compatible Gas Diffuser Number
- KP35-50
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Dimensions
- Bore Diameter
- 5/8 in
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Bore Diameter 5/8 in, Nozzle to Tip Relationship Fixed Recessed, Nozzle Number KP21T-62, Nozzle Shape Tapered, Maximum Amperage 100 A, For Contact Tip Series Magnum 100A, For Gas Diffuser Number KP35-50, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.