Shop LINCOLN ELECTRIC
See all product information
Create Account
Plasma Cutter
- Mfr # K5827-H
- Zoro # G223358961
product price:Â
$
7,783.99
/ea
Free Shipping & Returns
Key Features
Input Frequency
50/60 Hz
Amperage - Maximum
105 A
Amperage - Minimum
30 A
For Material Thickness - Maximum
1 1/2 in
Input Air Pressure - Maximum
130 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5827-H
- Zoro #
- G223358961
- UPC #
- 015082817378
- Country of Origin
- Viet Nam
- Input Frequency
- 50/60 Hz
- Amperage - Maximum
- 105 A
- Amperage - Minimum
- 30 A
- Input Air Pressure - Maximum
- 130 psi
- Phase
- Single/Three
- Includes
- (1) FlexCut 105 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles
- Rated Output @ Duty Cycle
- 105 A @ 80%, 94 A @ 100%
- Input Voltage
- 400V AC/600V AC
- Plasma Cutter Series
- FlexCut 105
- For Material Type
- Aluminum, Grating, Mild Steel, Stainless Steel
- Plasma Torch Type
- Handheld
- Input Air Pressure - Minimum
- 90 psi
- Item
- Plasma Cutter
- Plug Type
- 6-50P
Dimensions
- For Material Thickness - Maximum
- 1 1/2 in
- Cutting Cable Length
- 25 ft
- For Material Thickness - Minimum
- 26 ga
Description
Plasma Cutter, For Material Type Aluminum, Grating, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 400V AC/600V AC, Phase Single/Three, Cutting Cable Length 25 ft, Includes (1) FlexCut 105 Plasma Cutter, (1) FlexCut PRO FlexConnect Handheld Torch, (1) Ground Cable & Clamp, (1) Input Power Cord, (1) Retaining Ring, (1) Swirl Ring, (3) Shields, (7) Electrodes, (7) Nozzles, Plasma Torch Type Handheld, Plug Type 6-50P
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.