Plasma Cutter
- Mfr # K5827-PS
- Zoro # G523353833
product price:Â
$
6,528.99
/ea
Free Shipping & Returns
Key Features
For Material Thickness - Minimum
26 ga
Input Air Pressure - Minimum
90 psi
Input Voltage
400-600V AC
Input Frequency
50/60 Hz
Phase
Single/Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5827-PS
- Zoro #
- G523353833
- UPC #
- 015082817156
- Country of Origin
- Viet Nam
- Input Air Pressure - Minimum
- 90 psi
- Input Voltage
- 400-600V AC
- Input Frequency
- 50/60 Hz
- Phase
- Single/Three
- Includes
- (1) FlexCut 105 Plasma Cutter, (1) Input Power Cord
- Amperage - Minimum
- 30 A
- Input Air Pressure - Maximum
- 130 psi
- Plasma Torch Type
- Handheld
- Rated Output @ Duty Cycle
- 105 A @ 80%, 94 A @ 100%
- Plug Type
- 6-50P
- Plasma Cutter Series
- FlexCut 105
- For Material Type
- Aluminum, Grating, Mild Steel, Stainless Steel
- Item
- Plasma Cutter
- Amperage - Maximum
- 105 A
Dimensions
- For Material Thickness - Minimum
- 26 ga
- For Material Thickness - Maximum
- 1 1/2 in
Description
Plasma Cutter, For Material Type Aluminum, Grating, Mild Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 400-600V AC, Phase Single/Three, Cutting Cable Length Not Applicable, Includes (1) FlexCut 105 Plasma Cutter, (1) Input Power Cord, Plasma Torch Type Handheld, Plug Type 6-50P
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.