Shop WALTER

Heavy Duty Weld Cleaning Electrolyte

  • Mfr # 53G303
  • Zoro # G4767058

product price: 
$
28.99
/ea

Key Features

For Use With
Mfr. No. 53G303
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Size
16.9 oz
Standards
NSF Registered
Application
For Removing Light Oils, Mineral Deposits, Oxidation and Rust
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G303
Zoro #
G4767058
UPC #
662980265550
Country of Origin
Canada
Item
Heavy Duty Weld Cleaning Electrolyte
For Use With
Mfr. No. 53G303
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Standards
NSF Registered
Application
For Removing Light Oils, Mineral Deposits, Oxidation and Rust
Includes
16.9 oz Bottle of Surfox-G Weld Cleaning Electrolyte
Container Type
Tube
Cleaning Functions
Instant Cleaning of Weld Discoloration
Container Capacity
500 mL
Flash Point
199.9 Degrees F
VOC Content
0 %
Form
Liquid
Compatible with Manufacturer Model Number
54D054
Compatible Material Type
Aluminum, Stainless Steel
pH (Minimum)
6 pH
pH (Maximum)
7 pH
Process
Electrochemical Cleaning of Tig Welds
Compatible Manufacturer Part Number
54D054
Compatible Manufacturer Model Number
54D054
For Use With Mfr. Model Number
54D054
Compatible with Manufacturer Model No.
54D054
Compatible with Mfr. Model No.
54D054
For Use with Mfr Model Number
54D054
Compatible Pump Manufacturer Part Number
54D054
Compatible Mfr. Model Number
54D054
Product Type
Post-Weld Cleaner
For Manufacturer Part Number
54D054
Compatible with Mfr. Model Number
54D054

Dimensions

Size
16.9 oz
Fits Chest Size
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology

Description

Heavy Duty Weld Cleaning Electrolyte, Product Type Post-Weld Cleaner, Container Capacity 500 mL, Container Type Tube, Standards NSF Registered, Cleaning Functions Instant Cleaning of Weld Discoloration, Compatible Material Type Aluminum, Stainless Steel, Compatible with Manufacturer Model Number 54D054, Features Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology, Flash Point 199.9 Degrees F, Form Liquid

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.